Motion
45945
Extension & Pulley Tap - 113M Series, Spiral Point, Bright Finish, M12 x 1.75 Thread Size, Metric, 3 Flutes
MI ITEM #05186644
MFR #45945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension & Pulley Tap - 113M Series, Spiral Point, Bright Finish, M12 x 1.75 Thread Size, Metric, 3 Flutes
MI ITEM #05186644
MFR #45945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45945 M12X1.75 3FL D-6 6" OAL SPPT PLUG

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    D6
  • Number Of Flutes
    3
  • Thread Length
    1-21/32 in
  • Overall Length
    3-3/8 in
  • Thread Standard
    Metric
  • Series
    113M
  • Shank Diameter
    0.367 in
  • Thread Size
    M12 x 1.75
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text