Specifications
Dimensions
- Overall Length3-13/16 in
- Shank Diameter0.480 in
- Thread Length1-13/16 in
- Thread SizeM16 x 2
Details
- ChamferPlug
- Finish CoatingBright
- Number Of Flutes3
- Series113M
- Tap TypeSpiral Point
- Thread DirectionRight Hand
- Thread Limit/FitD7
- Thread StandardMetric
Overview
Mfr description
45961 M16X2.0 3FL D-7 6" OAL SPPT PLUG