Specifications
Dimensions
- Head Diameter5/16 in
- Length of Cut3/4 in
- Overall Length2-1/2 in
- Shank Diameter1/4 in
- Shank Length1-3/4 in
Details
- Cutting Edge TypeDouble Cut
- End TypeRadius End
- Finish CoatingUncoated
- Head MaterialCarbide
- ShapeCylindrical
- Trade NumberSC-2
Overview
Mfr description
24412 TC BUR CYL R/E 5/16X3/4X1/4