Motion
24602

PFERD
24602

Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 11/16 in Length of Cut, 2-13/16 in Overall Length
MI ITEM #05186684
MFR #24602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24602

Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 11/16 in Length of Cut, 2-13/16 in Overall Length
MI ITEM #05186684
MFR #24602

Mfr description
24602 TC BUR BALL 3/4X11/16X1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Length of Cut
    11/16 in
  • Overall Length
    2-13/16 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2-1/8 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Ball
  • Trade Number
    SD-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)