Motion
25261

PFERD
25261

Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/4 in Length of Cut, 1-31/32 in Overall Length
MI ITEM #05186687
MFR #25261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
25261

Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/4 in Length of Cut, 1-31/32 in Overall Length
MI ITEM #05186687
MFR #25261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25261 TC BUR INV CONE PE 1/4X1/4X 1/4

Specifications

  • Shape
    Inverted Cone
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    1/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-31/32 in
  • End Type
    Plain End
  • Trade Number
    SN-1
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-23/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought