Motion
25922

PFERD
25922

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut, 6-1/8 in Overall Length
MI ITEM #05186689
MFR #25922
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
25922

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut, 6-1/8 in Overall Length
MI ITEM #05186689
MFR #25922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25922 TC BUR BALL 1/4X3/16 EXT

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    3/16 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6-1/8 in
  • Trade Number
    SD-1L6
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    5-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought