Motion
25932

PFERD
25932

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut, 6-1/4 in Overall Length
Mi Item #05186690
MFR #25932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
25932

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut, 6-1/4 in Overall Length
Mi Item #05186690
MFR #25932

Mfr description
25932 TC BUR BALL 3/8X5/16 EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Length of Cut
    5/16 in
  • Overall Length
    6-1/4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    5-15/16 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Ball
  • Trade Number
    SD-3L6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)