Motion
26122

PFERD
26122

Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 6-7/8 in Overall Length
Mi Item #05186691
MFR #26122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
26122

Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 6-7/8 in Overall Length
Mi Item #05186691
MFR #26122

Mfr description
26122 TC BUR TREE PTD END 1/2X1 EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length of Cut
    1 in
  • Overall Length
    6-7/8 in
  • Shank Diameter
    1/4 in
  • Shank Length
    5-7/8 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Pointed End
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Tree
  • Trade Number
    SG-5L6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)