Motion
45420

PFERD
45420

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 2-1/2 in, Wheel Width: 1 in, Maximum RPM: 23000 RPM
MI ITEM #05186695
MFR #45420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45420

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 2-1/2 in, Wheel Width: 1 in, Maximum RPM: 23000 RPM
MI ITEM #05186695
MFR #45420

Mfr description
45420 2-1/2X1X1420 FLAP WHEEL 60 GRIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4-20 in
  • Wheel Diameter  
    2-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    23000 rpm
  • UPC_NO
    097758454209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)