Motion
45422

PFERD
45422

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 2-1/2 in, Wheel Width: 1 in, Maximum RPM: 23000 RPM
MI ITEM #05186697
MFR #45422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45422

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 2-1/2 in, Wheel Width: 1 in, Maximum RPM: 23000 RPM
MI ITEM #05186697
MFR #45422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45422 2-1/2X1X1420 FLAP WHEEL 120 GRIT

Specifications

  • Wheel Diameter
  • Wheel Width
    1 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    23000 rpm
  • UPC_NO
    097758454223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought