Motion
63414

PFERD
63414

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 13300 rpm
MI ITEM #05186707
MFR #63414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63414

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 13300 rpm
MI ITEM #05186707
MFR #63414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63414 4-1/2X1/8X5811 PS PIPELINER

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Wheel Hardness
    M
  • Max Rpm
    13300 rpm
  • Application
    Chamfering, Deburring, Grouting, Root seam processing, Surface grinding, Work on fillet welds, Work on weld seams
  • UPC_NO
    097758634144
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor
  • Overall Width
    1/8 in
  • Arbor Hole Size
    5/8 in to 11.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text