Specifications
Dimensions
- Pad Diameter7 in
- Thread Size5/8-11 in
Details
- Density RatingRegular
- Manufacturer Package Quantity1 Per Box
- Mounting TypeQuick-Change
- UPC_NO097758697057
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)