Motion
EVS1-01-FJG-D-3ZM0

SMC CORP OF AMERICA
EVS1-01-FJG-D-3ZM0

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Without Subplate, Without Subplate, BSPT Threads
MI ITEM #05187403
MFR #EVS1-01-FJG-D-3ZM0
List Price$151.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS1-01-FJG-D-3ZM0

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Without Subplate, Without Subplate, BSPT Threads
MI ITEM #05187403
MFR #EVS1-01-FJG-D-3ZM0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.70/each for your price

Overview

Mfr description
EVS1-01-FJG-D-3ZM0 VALVE, ISO

Specifications

  • Piping Type
    Without Subplate
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Maximum Operating Pressure
    +1
  • Seal Material
    Metal
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Standards Met
    ISO 15407 1;JIS B 8375
  • Response Time
    60
  • Thread Standard
    BSPT
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text