Motion
2H16VAA
USA Sealing HK Series Socket (Female) - 1/4 in 1/4-18 Push to Connect x NPTF
Mi Item #05187506
MFR #2H16VAA
Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing HK Series Socket (Female) - 1/4 in 1/4-18 Push to Connect x NPTF
Mi Item #05187506
MFR #2H16VAA

Mfr description
2H16VAA COUPLIG HK/FD45 FEMALE
  • Self-sealing poppet valves provide excellent high and low pressure sealing
  • Coupling that sets the industry standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.72/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Hex Size
    0.750 in

Details

  • Adapter Type
    Socket
  • Both Ends Style/Type
    Push to Connect X NPTF
  • Description Keyword
    1/4 in 1/4-18 Push to Connect x NPTF
  • End 1 Style
    Push to Connect
  • End 1 Thread
    1/4-18
  • End 2 Style
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)