Motion
8078
Multi-Bit Screwdriver - Bit Tip Style: Hex, Phillips, Slotted
MI ITEM #05187551
MFR #8078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Bit Tip Style: Hex, Phillips, Slotted
MI ITEM #05187551
MFR #8078

Mfr description
8078 19PC SCREWDRIVER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bit Finish/Coating
    Black Oxide
  • Bit Material
    Steel
  • Bit Tip Style
    Hex, Phillips, Slotted
  • Includes
    Spinner Screwdriver Handle
  • Ratcheting
    Ratcheting
  • Replaceable Shank
    Replaceable Shank
  • Shank Finish Coating
    Nickel Plated
  • Shank Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)