Motion
3069X02X02
Male Pipe to Male Pipe Hex Nipple
Mi Item #05187630
MFR #3069X02X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Male Pipe Hex Nipple
Mi Item #05187630
MFR #3069X02X02

Mfr description
3069X02X02 HEX NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.44 in / 11.176 mm
  • Length
    1.06 in / 26.924 mm
  • Weight
    0.0274 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • End 2 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)