Motion
3109X20X16
3109X20X16
MI ITEM #05187634
MFR #3109X20X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3109X20X16
MI ITEM #05187634
MFR #3109X20X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3109X20X16

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPT
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-1/4-11-1/2
  • End 2 Style
    NPT
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.47 in / 37.338 mm
  • Weight
    0.434 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.75 in / 44.45 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text