Motion
07173

3M
07173

Sorbent - Brown Color, 120 mm Wide, 15.20 m Long, 40.9 gal Absorbent Capacity per Package
MI ITEM #05187689
MFR #07173
Your Price$73.60/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07173

Sorbent - Brown Color, 120 mm Wide, 15.20 m Long, 40.9 gal Absorbent Capacity per Package
MI ITEM #05187689
MFR #07173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.60/bx(List $89.32)

Overview

Mfr description
07173 PETROLEUM SORBENT FOLDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil-only Sorbent applications.
  • Four Sorbents in one
  • use as a boom, pillow, pad, or roll.
  • Perforations every 16" allow you to select the length desired.
  • Each perforated sheet unfolds to approximately 18" x 16".

Specifications

  • Type
    Folded Roll
  • Application
    Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Military Maintenance, Military, Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Repair & Operation (MRO), Healthcare
  • Absorbent Capacity Per Package
    40.9 gal (US)
  • Dimensions
    15.20 m x 120 mm
  • Length
    15.20 m
  • Width
    120 mm
  • Color
    Brown
  • Fluids Absorbed
    Diesel Oils, Fuel Oils, Hydrocarbon Oils, Mineral Oils, Motor Oils
  • Manufacturer Stock Number
    50051131071730
  • Manufacturer Upc Number
    50051131071730
  • UPC_NO
    50051131071730
  • Weight
    13.8 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought