Motion
T218A
Jig Saw Blade - High Speed Steel, T-Shank, 24 TPI, 3-5/8 in Long
Mi Item #05188039
MFR #T218A
Price$17.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - High Speed Steel, T-Shank, 24 TPI, 3-5/8 in Long
Mi Item #05188039
MFR #T218A

Mfr description
T218A 3" 24TPI HSS SHANK JIGSAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.27/pk

Specifications

Dimensions

  • Length
    3-5/8 in
  • Thickness
    0.04 in

Details

  • Cutting Edge Type
    Curved
  • Cutting Material
    High Speed Steel
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    24
  • UPC_NO
    000346270952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)