Motion
TH 210-14 F

STEEL GRIP INC
TH 210-14 F

Welding/Heat Protection Gloves - Size Universal, Synthetics, Safety Cuff Type, Pair, White
MI ITEM #05188073
MFR #TH 210-14 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEEL GRIP INC
TH 210-14 F

Welding/Heat Protection Gloves - Size Universal, Synthetics, Safety Cuff Type, Pair, White
MI ITEM #05188073
MFR #TH 210-14 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    14 in

Details

  • Color
    White
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Lining Material
    Wool
  • Material
    Synthetics
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Heat Protection Glove

Overview

Mfr description
TH210-14F 14" THERMONOL WOOL LINED HEAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought