Motion
CK-1-1/2
Countersink - 45 ° Angle, 6 Flutes, 1-1/2 in Body Dia., 3/4 in Shank Dia., Carbide Material
Mi Item #05188100
MFR #CK-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 45 ° Angle, 6 Flutes, 1-1/2 in Body Dia., 3/4 in Shank Dia., Carbide Material
Mi Item #05188100
MFR #CK-1-1/2

Mfr description
CK-1-1/2-45-W 90 DEG CARBIDE C SINK W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1-1/2 in
  • Overall Length
    3-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Countersink Angle
    45 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    6
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)