Motion
ES-1-3/4
Countersink - 30 ° Angle, 4 Flutes, 1-3/4 in Body Dia., 1 in Shank Dia., High Speed Steel Material
Mi Item #05188104
MFR #ES-1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 30 ° Angle, 4 Flutes, 1-3/4 in Body Dia., 1 in Shank Dia., High Speed Steel Material
Mi Item #05188104
MFR #ES-1-3/4

Mfr description
ES-1-3/4-30 COUNTERSINK 4 FLT HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1-3/4 in
  • Overall Length
    4-1/2 in
  • Shank Diameter
    1 in

Details

  • Countersink Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)