Motion
2004
Rain Suit - 2X-Large Size, Black, White Color, Attached Hood, Fly Front, Cotton, Nylon, Polyester Material
Mi Item #05188295
MFR #2004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - 2X-Large Size, Black, White Color, Attached Hood, Fly Front, Cotton, Nylon, Polyester Material
Mi Item #05188295
MFR #2004

Mfr description
2004 PAINT SUIT SIZE 2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Black, White
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Type
    2-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Material
    Cotton, Nylon, Polyester
  • Product Line
    2000 Series
  • Seam
    Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)