Motion
A701NWP6KAMK
Lockout Padlock - Keyed Different, Steel Material, Chrome Plated Finish/Coating, Alloy Steel Shackle Material, 7/16 in Shackle Diameter, 2 in Vertical Clearance
Mi Item #05188312
MFR #A701NWP6KAMK
Price$110.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Steel Material, Chrome Plated Finish/Coating, Alloy Steel Shackle Material, 7/16 in Shackle Diameter, 2 in Vertical Clearance
Mi Item #05188312
MFR #A701NWP6KAMK

Mfr description
A701NWP6KAMK AB2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.40/each

Specifications

Dimensions

  • Body Thickness
    1-1/8 in
  • Body Width
    2-1/2 in
  • Horizontal Clearance
    15/16 in
  • Shackle Diameter
    7/16 in
  • Vertical Clearance
    2 in

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome Plated
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Shackle Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)