Motion
CQ2B160TN-20DCMZ

SMC CORP OF AMERICA
CQ2B160TN-20DCMZ

Compact Cylinder - Large Bore Type, 160 mm Bore, 20 mm Stroke, Through Hole Mounting Type
Mi Item #05188325
MFR #CQ2B160TN-20DCMZ
Price$369.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B160TN-20DCMZ

Compact Cylinder - Large Bore Type, 160 mm Bore, 20 mm Stroke, Through Hole Mounting Type
Mi Item #05188325
MFR #CQ2B160TN-20DCMZ

Mfr description
CQ2B160TN-20DCMZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.22/each

Specifications

Dimensions

  • Bore Diameter  
    6.2990 in
  • Overall Height
    178 mm
  • Overall Length
    178 mm
  • Overall Width
    188 mm
  • Port Size
    3/8 NPT
  • Pull Force At 100 Psi
    13195 N
  • Push Force At 100 Psi
    14074 N
  • Rod Size
    M36x1.5
  • Rod Size / Thread
    M36x1.5 Male ISO
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    No
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Large Bore
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)