Motion
LRT10011540
Inner Ring - 100 mm Bore, 115 mm OD
Mi Item #05188412
MFR #LRT10011540
Price$221.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 100 mm Bore, 115 mm OD
Mi Item #05188412
MFR #LRT10011540

Mfr description
LRT 100X115X40 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.27/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    115 mm
  • Overall Width
    40 mm
  • Weight
    1.70 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT10011540 is an inner ring with a 100 mm bore diameter, 115 mm outside diameter, and 40 mm overall width, weighing 1.70 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT10011540
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)