Motion
33033
Hand Tap - Uncoated Finish, 6 Flutes, 2-1/4 – 12 Thread Size, Right Hand Direction
MI ITEM #05188500
MFR #33033
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - Uncoated Finish, 6 Flutes, 2-1/4 – 12 Thread Size, Right Hand Direction
MI ITEM #05188500
MFR #33033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33033 2 1/4-12 H6 6FL S/S PLUG TA

Specifications

  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    2-1/4 – 12
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    2 in
  • Coolant Delivery
    External
  • Overall Length
    5-1/4 in
  • Shank Diameter
    1.894 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought