Motion
E40AA2D229C-ATEX

VERSA-MATIC
E40AA2D229C-ATEX

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1-1/2 in NPT Ports, 123.0 gpm Max Flow
MI ITEM #05188650
MFR #E40AA2D229C-ATEX
Price$3,414.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E40AA2D229C-ATEX

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1-1/2 in NPT Ports, 123.0 gpm Max Flow
MI ITEM #05188650
MFR #E40AA2D229C-ATEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,414.52/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in

Details

  • Air End Repair Kit
    476.V019.000
  • Air Exhaust
    1 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum
  • Certification
    ATEX Certification
  • Check Seat Material
    Nitrile
  • Description Keyword
    1-1/2 in NPT Ports
  • Diaphragm Material
    Nitrile
  • Diaphragm Series
    Dome
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Maximum Flow Rate
    123 gpm
  • O Ring Material
    Nitrile
  • Standard Inlet Porting
    Female NPT (Horizontal / Center)
  • Standard Outlet Porting
    Female NPT (Horizontal / Center)
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    476.V026.360
  • Wetted Materials
    Aluminum

Overview

Mfr description
E40AA2D229C-ATEX ALUM/BUNA/PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought