Motion
WDN150NST
Needle Valve - 100 psi, Brass
Mi Item #05188825
MFR #WDN150NST
Price$134.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 100 psi, Brass
Mi Item #05188825
MFR #WDN150NST

Mfr description
WDN150NST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.37/each

Specifications

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    100 psi
  • Maximum Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)