Motion
28330 .5 HP 1/4" COLLET 18,000 RPM DIE GRINDER 051141-28330-2

3M
28330 .5 HP 1/4" COLLET 18,000 RPM DIE GRINDER 051141-28330-2

3M™ Die Grinder 28330, .5 hp 1/4 in Collet 18,000 RPM, 1 per case
MI ITEM #05188875
MFR #28330 .5 HP 1/4" COLLET 18,000 RPM DIE GRINDER 051141-28330-2
Price$824.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28330 .5 HP 1/4" COLLET 18,000 RPM DIE GRINDER 051141-28330-2

3M™ Die Grinder 28330, .5 hp 1/4 in Collet 18,000 RPM, 1 per case
MI ITEM #05188875
MFR #28330 .5 HP 1/4" COLLET 18,000 RPM DIE GRINDER 051141-28330-2

Mfr description
28330 .5 HP 1/4" COLLET 18,000 RPM DIE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight shaft die grinder designed to grind in hard to reach areas
  • 1 hp motor easily handles heavyweight applications such as stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.77/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Grinding Wheel Diameter
    3 in
  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in
  • Tool Weight
    1.13 lbs

Details

  • Accepts Grinding Wheel
    Yes
  • Horsepower
    0.50 hp
  • Manufacturer Upc Number
    00051141283302
  • Maximum Speed
    18000 rpm
  • UPC_NO
    00051141283302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)