Specifications
Dimensions
- Port Size1
- Weight2.20 lbs, 1 kg
Details
- MediumAir
- Pilot TypeExternal Pilot
- Solenoid Supply Voltage24 V dc
- Temperature Range-10 to 50 °C, 14 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)