Motion
GMC-10-SS
Metric Set Screw Collar GMC-Series - One Piece - Solid, Stainless Steel - ASTM A582, Plain, 10 mm ID, 20 mm OD, 10 mm Wide
MI ITEM #05189291
MFR #GMC-10-SS
Your Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar GMC-Series - One Piece - Solid, Stainless Steel - ASTM A582, Plain, 10 mm ID, 20 mm OD, 10 mm Wide
MI ITEM #05189291
MFR #GMC-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.25/each(List $14.15)

Overview

Mfr description
GMC-10-SS METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    10 mm
  • Construction
    Solid
  • Outside Diameter
    20 mm
  • Width
    10 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Stainless Steel
  • Screw Size
    M5 x 5
  • Weight
    0.0375 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GMC-10-SS
  • Manufacturer Upc Number
    044861054390
  • UPC_NO
    044861054390
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text