Motion
GMC-30-B
Metric Set Screw Collar GMC-Series - One Piece - Solid, Steel - ASTM A108, Plain, 30 mm ID, 45 mm OD, 16 mm Wide
MI ITEM #05189293
MFR #GMC-30-B
List Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar GMC-Series - One Piece - Solid, Steel - ASTM A108, Plain, 30 mm ID, 45 mm OD, 16 mm Wide
MI ITEM #05189293
MFR #GMC-30-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.79/each for your price

Overview

Mfr description
GMC-30-B METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    30 mm
  • Construction
    Solid
  • Outside Diameter
    45 mm
  • Width
    16 mm
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Size
    M8 x 8
  • Weight
    0.2375 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GMC-30-B
  • Manufacturer Upc Number
    044861054543
  • UPC_NO
    044861054543
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text