Motion
GMC-40-B
Metric Set Screw Collar GMC-Series - One Piece - Solid, Steel - ASTM A108, Plain, 40 mm ID, 63 mm OD, 18 mm Wide
MI ITEM #05189295
MFR #GMC-40-B
Your Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar GMC-Series - One Piece - Solid, Steel - ASTM A108, Plain, 40 mm ID, 63 mm OD, 18 mm Wide
MI ITEM #05189295
MFR #GMC-40-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.77/each(List $20.39)

Overview

Mfr description
GMC-40-B METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    40 mm
  • Construction
    Solid
  • Outside Diameter
    63 mm
  • Width
    18 mm
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Size
    M10 x 10
  • Weight
    0.4688 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GMC-40-B
  • Manufacturer Upc Number
    044861054628
  • UPC_NO
    044861054628
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text