Motion
GMC-50-B
Metric Set Screw Collar GMC-Series - One Piece - Solid, Steel - ASTM A108, Plain, 50 mm ID, 80 mm OD, 18 mm Wide
Mi Item #05189297
MFR #GMC-50-B
Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar GMC-Series - One Piece - Solid, Steel - ASTM A108, Plain, 50 mm ID, 80 mm OD, 18 mm Wide
Mi Item #05189297
MFR #GMC-50-B

Mfr description
GMC-50-B METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.72/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    80 mm
  • Screw Size
    M10 x 10
  • Weight
    0.85 lbs
  • Width
    18 mm

Details

  • Construction
    Solid
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-50-B
  • Manufacturer Upc Number
    044861054666
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • UPC_NO
    044861054666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)