Motion
GMC-50-SS
Metric Set Screw Collar GMC-Series - One Piece - Solid, Stainless Steel - ASTM A582, Plain, 50 mm ID, 80 mm OD, 18 mm Wide
MI ITEM #05189298
MFR #GMC-50-SS
Your Price$160.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar GMC-Series - One Piece - Solid, Stainless Steel - ASTM A582, Plain, 50 mm ID, 80 mm OD, 18 mm Wide
MI ITEM #05189298
MFR #GMC-50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.50/each(List $221.49)

Overview

Mfr description
GMC-50-SS METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    50 mm
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    80 mm
  • Width
    18 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Stainless Steel
  • Screw Size
    M10 x 10
  • Weight
    0.85 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861054673
  • UPC_NO
    044861054673
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought