Motion
GM1C-10-B
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel - ASTM A108, Plain, 10 mm ID, 24 mm OD, 9 mm Wide
MI ITEM #05189299
MFR #GM1C-10-B
List Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel - ASTM A108, Plain, 10 mm ID, 24 mm OD, 9 mm Wide
MI ITEM #05189299
MFR #GM1C-10-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.39/each for your price

Overview

Mfr description
GM1C-10-B SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Black Oxide
  • Screw Size
    M3 x 10
  • Weight
    0.085 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GM1C-10-B
  • Manufacturer Upc Number
    044861053614
  • UPC_NO
    044861053614
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text