Motion
GM1C-50-B
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel - ASTM A108, Plain, 50 mm ID, 78 mm OD, 19 mm Wide
MI ITEM #05189303
MFR #GM1C-50-B
Your Price$34.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel - ASTM A108, Plain, 50 mm ID, 78 mm OD, 19 mm Wide
MI ITEM #05189303
MFR #GM1C-50-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.40/each(List $47.48)

Overview

Mfr description
GM1C-50-B METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    50 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    78 mm
  • Width
    19 mm
  • Material
    Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Black Oxide
  • Screw Size
    M8 x 25
  • Weight
    0.8625 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GM1C-50-B
  • Manufacturer Upc Number
    044861053782
  • UPC_NO
    044861053782
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought