Motion
GSCC-050-050-KW
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
MI ITEM #05189316
MFR #GSCC-050-050-KW
List Price$82.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
MI ITEM #05189316
MFR #GSCC-050-050-KW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$82.48/each for your price

Overview

Mfr description
GSCC-050-050-KW RIGID SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.750 in
  • Keyway - Side 1
    0.1260 in
  • Keyway - Side 2
    0.5600 in
  • Coupling Length
    1.7500 in
  • Screw Thread Size
    8-32 x 1/2
  • Screw Type / Material
    Clamp Screw
  • Series
    GSCC
  • Weight
    0.334121 lbs
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.5000 in
  • Manufacturer Upc Number
    044861963357
  • UPC_NO
    044861963357
  • Material
    Steel - ASTM A108
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought