Motion
GSCC-062-062-KW
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
Mi Item #05189318
MFR #GSCC-062-062-KW
Price$85.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
Mi Item #05189318
MFR #GSCC-062-062-KW

Mfr description
GSCC-062-062-KW RIGID SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.51/each

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Bore Diameter
    0.6250 in
  • Coupling Length
    2.0000 in
  • Keyway - Side 1
    0.1890 in
  • Keyway - Side 2
    0.7090 in
  • Outside Diameter
    1.3125 in
  • Overall Length
    2.000 in
  • Screw Thread Size
    10-32 x 1/2
  • Weight
    0.826866 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861963340
  • Material
    Steel - ASTM A108
  • Number Of Locking Screws
    1
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Clamp Screw
  • Series
    GSCC
  • UPC_NO
    044861963340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)