Motion
GSCC-087-087
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
MI ITEM #05189321
MFR #GSCC-087-087
List Price$81.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
MI ITEM #05189321
MFR #GSCC-087-087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.08/each for your price

Overview

Mfr description
GSCC-087-087 RIGID SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.6250 in
  • Overall Length
    2.500 in
  • Screw Material
    Steel
  • Coupling Length
    2.5000 in
  • Screw Thread Size
    1/4-28 x 5/8
  • Screw Type / Material
    Clamp Screw
  • Series
    GSCC
  • Weight
    1.5875 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861055700
  • UPC_NO
    044861055700
  • Material
    Steel - ASTM A108
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought