Motion
GSCC-087-087-KW
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
Mi Item #05189322
MFR #GSCC-087-087-KW
Price$125.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
Mi Item #05189322
MFR #GSCC-087-087-KW

Mfr description
GSCC-087-087-KW RIGID SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.35/each

Specifications

Dimensions

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Bore Diameter
    0.8750 in
  • Coupling Length
    2.5000 in
  • Keyway - Side 1
    0.1890 in
  • Keyway - Side 2
    0.9640 in
  • Outside Diameter
    1.6250 in
  • Overall Length
    2.500 in
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    1.029375 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861055717
  • Material
    Steel - ASTM A108
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Clamp Screw
  • Series
    GSCC
  • UPC_NO
    044861055717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)