Motion
G2SC-175-B
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Steel - ASTM A108, Plain, 1.7500 in ID, 2.7500 in OD, 0.6875 in Wide
MI ITEM #05189331
MFR #G2SC-175-B
Your Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Steel - ASTM A108, Plain, 1.7500 in ID, 2.7500 in OD, 0.6875 in Wide
MI ITEM #05189331
MFR #G2SC-175-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.02/each(List $34.70)

Overview

Mfr description
G2SC-175-B 1 3/4" ID 2PC
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.7500 in
  • Width
    0.6875 in
  • Material
    Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    5/16-24 x 1
  • Weight
    0.666777 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    G2SC-175-B
  • Manufacturer Upc Number
    044861630969
  • UPC_NO
    044861630969
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text