Motion
G2SCC-062-062KW
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #05189336
MFR #G2SCC-062-062KW
Your Price$117.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #05189336
MFR #G2SCC-062-062KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.53/each(List $162.20)

Overview

Mfr description
G2SCC-062-062KW RIGID SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.3125 in
  • Overall Length
    2.000 in
  • Keyway - Side 1
    0.1890 in
  • Keyway - Side 2
    0.7090 in
  • Screw Material
    Steel
  • Coupling Length
    2.0000 in
  • Screw Thread Size
    10-32 x 1/2
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    G2SCC
  • Weight
    1.398799 lbs
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.6250 in
  • Manufacturer Upc Number
    044861052242
  • UPC_NO
    044861052242
  • Material
    Steel - ASTM A108
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text