Motion
JTH6E12
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 7/32 in Hex Size, 6 in Blade Length
MI ITEM #05189365
MFR #JTH6E12
Your Price$7.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 7/32 in Hex Size, 6 in Blade Length
MI ITEM #05189365
MFR #JTH6E12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.89/each(List $9.57)

Overview

Mfr description
JTH6E12 T HANDLE HEX KEY 7/32

Specifications

  • Hex Size
    7/32 in
  • Blade Length
    6 in
  • Drive Style
    Hex
  • Handle Style
    Soft Grip T-Handle
  • Blade Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Type
    T-Handle
  • Type
    Hex Key T-Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought