Motion
EE3802NFX8

LIFT-ALL
EE3802NFX8

0
MI ITEM #05189466
MFR #EE3802NFX8
List Price$77.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3802NFX8

0
MI ITEM #05189466
MFR #EE3802NFX8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.15/each for your price

Overview

Mfr description
EE3802NFX8 TYPE 3 NYLON SLING 2"X8'
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Color
    YELLOW
  • Choker Capacity
    6600 lbs
  • Manufacturer Upc Number
    697886934569
  • UPC_NO
    697886934569
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    8800 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    8 ft
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty
  • Weight
    3.361 lbs
  • Width
    2 in
  • Plies
    3
  • Suggested Addition
    4FQSP
  • Product Class
    0U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought