Motion
CDS2F160-150-A54

SMC CORP OF AMERICA
CDS2F160-150-A54

Cylinderinder, Tie Rod, CS2
MI ITEM #05189576
MFR #CDS2F160-150-A54
List Price$759.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS2F160-150-A54

Cylinderinder, Tie Rod, CS2
MI ITEM #05189576
MFR #CDS2F160-150-A54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$759.32/each for your price

Overview

Mfr description
CDS2F160-150-A54 CYL, AIR, NON LUBE
  • Double acting, single rod
  • Bore size (mm): 125, 140, 160
  • Available port threads: Rc, NPT, G
  • Optional rod boots
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    US
  • Rod Type
    Single Rod
  • Bore Diameter
    160 mm
  • Additional Details
    Series CS2 double acting, single rod, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
  • Stroke
    150 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M36x1.5 Male Thread
  • Port Size
    3/4 BSPT
  • Cushion Type
    Air Cushion Both Ends
  • Series
    CS2
  • Options Included
    Magnetic Piston, With Auto Switch
  • Locking Position
    Without Locks
  • Lead Wire Prewire Connector
    (0.5m)
  • Auto-Switch
    A54 - Reed, DC Volt greater than 5 V, less than 24 V, AC Volt, less than 200 V, LED
  • Number of Switches
    2
  • Operating Temperature Range
    32 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    38 mm
  • Maximum Operating Pressure
    141 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    228 psi
  • Operating Pressure Range
    7 to 141 psi
  • Push Force At 100 Psi
    14100 N
  • Pull Force At 100 Psi
    13300 N
  • Overall Length
    391 mm
  • Overall Width
    275 mm
  • Overall Height
    180 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Flange (Rod), MF1
  • Seal Kit
    CS2-160A-PS
  • Rod Clevis
    Y-16A
  • Rod Eye
    I-16A
  • Rod Nut
    NT-16
  • Flange Mount - MF1/MF2
    CS2-F16
  • Clevis Mount Detachable Mp2
    CS2-D16
  • Eye Mount - MP4 (Plain)
    CS2-C16
  • Foot Mounts - MS1
    CS2-L16
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought