Motion
99R8-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, With Snap Ring
MI ITEM #05189869
MFR #99R8-NR
Price$28.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, With Snap Ring
MI ITEM #05189869
MFR #99R8-NR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    99R8-DNR RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 99R8-NR is a 0.5000 in bore radial/deep groove ball bearing with a 1.1250 in OD and 0.3125 in width, double sealed for long life.
  • Manufacturer Catalog Number
    5655
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106988472

Overview

Mfr description
PER.99R8-DNR RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought