Motion
99R12-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Sealed, With Snap Ring
MI ITEM #05190177
MFR #99R12-NR
Price$60.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Sealed, With Snap Ring
MI ITEM #05190177
MFR #99R12-NR

Mfr description
PER.99R12-DNR RADIAL BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.4375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    99R12-DNR RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 99R12-NR is a 0.7500 in bore radial/deep groove ball bearing with a 1.6250 in OD and 0.4375 in width, double sealed for long life.
  • Manufacturer Catalog Number
    28284
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106951643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)