Motion
64004542
3 Piece, 12" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Hardened Steel Center & Square Head
MI ITEM #05190261
MFR #64004542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 12" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Hardened Steel Center & Square Head
MI ITEM #05190261
MFR #64004542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13-365-2 12" 4R GRAD HARD SPI 3 PC COMBI

Specifications

  • Blade Length
    12 in
  • Includes
    Square head, Center Head, Blade
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Number Of Pieces
    3
  • Blade Material
    Hardened Steel
  • Head Material
    Hardened Steel
  • Head Type
    Center; Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text